
BR 30A/30A Double-Pole Standard Trip Duplex Circuit Breaker
Mfr # BR3030
Zoro # G121874112
product price: $43.49
/eaKey Features
Number of Poles
3
Amps
30A
AC Voltage Rating
120/240V
Trip Type
Common
Circuit Breaker Type
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR3030
Zoro #
G121874112
UPC #
786676370301
Country of Origin
Dominican Republic
Dimensions
Width
2.9 in
Depth
1 in
Height
2.5 in
Frame Size
BR
Details
Number of Poles
3
Amps
30A
Item
Circuit Breaker
AC Voltage Rating
120/240V
Trip Type
Common
Circuit Breaker Type
Duplex
Max. AIR Rating
10kA
Description
BR duplex circuit breaker for use with load centers built prior to 1968. Allows for the use of 2 single pole breakers in 1 space. They are not interchangeable with any other type of breaker. 120 volt/240 volt. For use in BR series panels. UL (Underwriters Laboratories) listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.