
Br Arc Fault / Ground Fault Circuit Breaker 20 Amps
Mfr # BRAFGF120QN
Zoro # G512415139
product price:Â $98.99
/eaKey Features
Amps
20A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRAFGF120QN
Zoro #
G512415139
UPC #
786670008934
Country of Origin
Unknown
Dimensions
Frame Size
BR
Width
2.9 in
Depth
0.90 in
Height
0.9 in
Details
Item
Circuit Breaker
Amps
20A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
Circuit Breaker Voltage
10 V
Interrupt Rating
1 kAIC
Standards
UL Listed
Description
Eaton Type Br Ground Fault Circuit Breaker Has An Interrupt Rating Of 10-Kilo-Amps. This 1-Pole Circuit Breaker Is Rated At 20-Amps And 120-Volts. It Offers I-Line Plug-In Mounting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.