Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Br Field Installation Kit And Part 100-125A

  • Mfr # BREQS125

  • Zoro # G312415414


product price: $9.99
/ea

Key Features

For Use With
For two-pole type BR circuit breakers in single-phase MLO loadcenters through 125A
Width
0.5 in
Type
Field installation kit and part
Standards
UL Listed
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BREQS125
Zoro #
G312415414
UPC #
786676449557
Country of Origin
Unknown

Dimensions

Width
0.5 in
Height
0.25 in
Length
2.88 in

Details

For Use With
For two-pole type BR circuit breakers in single-phase MLO loadcenters through 125A
Type
Field installation kit and part
Standards
UL Listed

Description

Eaton Hold Down Screw Kit Is Perfect For 2-/3-Pole Type Br Circuit Breakers In 1-Phase 100 - 125-Amp Mlo Loadcenters. Kit Is Ul Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.