
Br Handle Lockoff
Mfr # BRLW1
Zoro # G012415196
product price: $35.39
/eaKey Features
For Use With
1-Pole Type Br Circuit Breaker
Length
7.25 in
Height
0.5 in
Type
Handle lockoff
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRLW1
Zoro #
G012415196
UPC #
786676376228
Country of Origin
Unknown
Dimensions
Length
7.25 in
Height
0.5 in
Width
5 in
Details
For Use With
1-Pole Type Br Circuit Breaker
Type
Handle lockoff
Standards
UL Listed
Features
Locks in off position
Description
Eaton Padlockable Handle Lockoff Is Perfect For Use With 1-Pole Type Br Circuit Breaker. It Supports Handle Mounting For Making Installation Easier. Padlockable Handle Lockoff Is Ul Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.