
Br Interlock 225 A
Mfr # BRPMIKCSR
Zoro # G612415114
product price: $217.99
/ea
Free Shipping & Returns
Key Features
For Use With
225-Amp Br Load Centers With Type Csr Main Breaker
Height
0.7 in
Length
5 in
Width
7 in
Type
Interlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPMIKCSR
Zoro #
G612415114
UPC #
786689053932
Country of Origin
Unknown
Dimensions
Height
0.7 in
Length
5 in
Width
7 in
Details
For Use With
225-Amp Br Load Centers With Type Csr Main Breaker
Type
Interlock
Description
Eaton Mechanical Interlock Kit Includes Interlock Assembly Hold Down Kit New Labels And Screws. It Features Plug-On Neutral. It Is Suitable For 225-Amp Br Load Centers With Type Csr Main Breaker.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.