Zoro Homepage

Br Loadcenter 1" Filler Plates

  • Mfr # BRFP

  • Zoro # G3632077


product price: $6.39
/ea
Sold in multiples of 25 for $159.75

Key Features

For Use With
WMB Style Meter Breaker
Standards
UL Listed
Width
1.1 in
Length
2.5 in
Height
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRFP
Zoro #
G3632077
UPC #
786676461603
Country of Origin
United States

Dimensions

Width
1.1 in
Length
2.5 in
Height
.25 in
Length (Straight Wireway)
2.5 in
Product Length/Depth
2.5 in
Product Height
0.25 in

Details

Item
Filler Plate
For Use With
WMB Style Meter Breaker
Standards
UL Listed
Special features
Used with WMB Style Meter Breakers
Quantity
25
Type
Filler plate
Weight
.01 lb
Product Name
Eaton BR filler plate

Description

Filler Plate, For Use With WMB Style Meter Breaker, Length 2.5 in, Width 1.1 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.