Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, 90 Deg, Tall, For 30mm Sensors

  • Mfr # 6150E-6502

  • Zoro # G2189564


product price: $20.99
/ea

Key Features

Material
Nickel-Plated Steel
For Use With
Enhanced 50, 30mm Photoelectric Sensors
Width
2.8 IN
Length
4.7 IN
Height
2.65 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150E-6502
Zoro #
G2189564
UPC #
782116113149
Country of Origin
China

Dimensions

Width
2.8 IN
Length
4.7 IN
Height
2.65 IN
Overall Height
25 mm
Overall Width
127 mm
Overall Depth
140 mm
Compatible Sensor Diameter
30 mm

Details

Item
Mounting Bracket
Material
Nickel-Plated Steel
For Use With
Enhanced 50, 30mm Photoelectric Sensors
Operating Temperature
-13° to 131°F (-25° to 55°C)
Type
Accessory
Environmental Rating
IP67, IP69K
Compatible with Series
20, Enhanced 50
Product Type
Mounting Bracket
Compatible with Brand
Eaton
Compatible Product Type
Photoelectric Sensors

Description

Nickel-Plated Right Angle Mounting Bracket, For Use With Enhanced 50, 30 mm Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.