Zoro Homepage

Bracket, Ball Swivel, For 30mm Sensors

  • Mfr # 6150E-6503

  • Zoro # G1830875


product price: $20.19
/ea

Key Features

Material
Plastic
For Use With
Enhanced 50, 30mm Photoelectric Sensors
Width
2.6 IN
Length
2.25 IN
Overall Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150E-6503
Zoro #
G1830875
UPC #
782116113156
Country of Origin
China

Dimensions

Width
2.6 IN
Length
2.25 IN
Overall Height
13 mm
Height
1.13 IN
Overall Depth
127 mm
Overall Width
102 mm
Compatible Sensor Diameter
30 mm

Details

Item
Mounting Bracket
Material
Plastic
For Use With
Enhanced 50, 30mm Photoelectric Sensors
Type
Accessory
Actuator
Ball swivel
Environmental Rating
IP67, IP69K
Operating Temperature
-13° to 131°F (-25° to 55°C)
Compatible with Brand
Eaton
Compatible Product Type
Photoelectric Sensors
Compatible with Series
20, Enhanced 50
Product Type
Mounting Bracket

Description

Plastic Ball Swivel Mounting Bracket, For Use With Enhanced 50, 30 mm Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.