Zoro Homepage

Circuit Breaker, CH Series, 15A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CHFCAF115PN

  • Zoro # G9453992


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Series
CH
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFCAF115PN
Zoro #
G9453992
UPC #
786685546193
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
3-1/2 in
Height
3 in

Details

Item
Circuit Breaker
Series
CH
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

At Eaton, we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable, efficient, safe and sustainable. Because that’s what really matters. And we’re here to make sure it works.


  • • Plug on neutral style breaker
  • • AFCI Technology
  • • No pigtail neutral faster and cleaner installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.