Eaton
Circuit Breaker, CH Series 20A, 1 Pole
Mfr # CHFGFT120PN
Zoro # G8623460
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type GFCI
- Max. AIR Rating 10kA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF8)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (GRT125-A)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 20A, 1 Pole (UBIZ20B)
- Eaton Circuit Breakers