Zoro Homepage
This item is Discontinued.
Eaton Bulk Chemical Hose, 3" ID x 100 ft. H034548-100

Bulk Chemical Hose, 3" ID x 100 ft. (Discontinued)

  • Mfr # H034548-100
  • Zoro # G4620321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H034548-100
Zoro #
G4620321
UPC #
-
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
3 in
Hose Length
100 ft
Length - Chemical Hose
100 ft.
Bend Radius
9 in
Inside Dia. - Chemical Hose
3"
Outside Dia.
3-15/16"
Hose Outside Dia.
3 15/16 in

Details

Max. Working Pressure @ 70 F
150 psi
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Hose Color
Yellow
Temp. Range
-45 Degrees to 180 Degrees F
Hose Tube Material
EPDM
Standards
FDA
Item
Bulk Chemical Hose
Cover Material
EPDM
Safety Factor
4:1
Color
Yellow
Max. Pressure - Chemical Hose
150 psi
Tube Material - Chemical Hose
EPDM
Type - Chemical Hose
Chemical Hose
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Chromic Acid 5%, Chromic Acid 10%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Methyl Ethyl Ketone (MEK), Isopropyl (Isopropanol), Methyl (Methanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Cyclohexane, Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Fresh Water, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
Not Recommended Chemicals
Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Biodiesel, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Lacquer Thinners, Toluene, Xylene, Motor Oil, Methyl Chloride, Trichlorethylene (50%), E85, Automatic Transmission Fluid, Brake Fluid, Naphtha, Paint, Turpentine, Fuel Oil, Lubricated Air, Mineral Oil , Steam, Vegetable Oil, Solvents
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
Hose Reinforcement Material
Not Reinforced
Static Control Wire
No
Burst Pressure
600 psi

Description

Bulk Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 15/16 in, Hose Length 100 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 9 in, Hose Configuration Bulk Hose, Static Control Wire No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.