Zoro Homepage

Bus Plugs and Busway Bussed Spacer 1200A 480V 2Ph

  • Mfr # 3MMBSK

  • Zoro # G415709342


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Amps
1200A
Width
5.5 IN
For Use With
1MP, 1MM, and 3MM modular metering stacks
Height
6 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MMBSK
Zoro #
G415709342
UPC #
78684905405
Country of Origin
United States

Dimensions

Width
5.5 IN
Height
6 IN

Details

Amps
1200A
For Use With
1MP, 1MM, and 3MM modular metering stacks

Description

1200 A, Bussed Spacer for 1MP/1MM/3MM Modular Metering Stack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.