Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Plugs and Busway

  • Mfr # EC1

  • Zoro # G815709720


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Used with 100A busway
Standards
CSA Certified, IEEE Certified, UL 857, ANSI
Application
Accessory for 100 A busway
Amps
100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC1
Zoro #
G815709720
UPC #
-
Country of Origin
India

Details

Item
End closer
Description/Special Features
Used with 100A busway
Standards
CSA Certified, IEEE Certified, UL 857, ANSI
Application
Accessory for 100 A busway
Amps
100A

Description

EATON 100A BUSWAY, END CLOSER ACCESSORY FOR 100A BUSWAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.