Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Plugs and Busway

  • Mfr # P3JDG250

  • Zoro # G115709352


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Fuse Class
H
Application
Busway
Amps
250 A
Phase/Wire
Three-phase
Standards
CSA Certified, ANSI, IEEE Certified, UL 857
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3JDG250
Zoro #
G115709352
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker plug-in Unit
Fuse Class
H
Application
Busway
Amps
250 A
Phase/Wire
Three-phase
Standards
CSA Certified, ANSI, IEEE Certified, UL 857
Number of Poles
3
Breaker Type
JD

Description

POW-R-WAY III, CIRCUIT BREAKER PLUG-IN UNIT, THREE-POLE, PLUG, 250A, BUSWAY, 50%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.