Zoro Homepage

Busbar, 80A, 277V, 1 Phase

  • Mfr # BB-UL-18/1P-1M/57

  • Zoro # G8644011


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Amps
80A
Voltage
277V
Number of Poles
1
Phase/Wire
1 Phase
For Use With
BB-UL Busbar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-UL-18/1P-1M/57
Zoro #
G8644011
UPC #
015081201819
Country of Origin
Germany

Dimensions

Height
15 mm
Width
15 mm
Depth
1009 mm

Details

Item
Busbar
Amps
80A
Voltage
277V
Number of Poles
1
Phase/Wire
1 Phase
For Use With
BB-UL Busbar
Number of Terminals
57
Frame Type
63A
Terminals
57 terminals

Description

Bus Bar, Amps 80 A, Number of Poles 1, Number of Terminals 57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.