Zoro Homepage

Busbar, 80A, 690V, 3 Phase

  • Mfr # Z-SV/UL-16/3P-3TE/12

  • Zoro # G8644115


product price: $72.99
/ea

Key Features

Amps
80A
Voltage
690V
Number of Poles
3
Phase/Wire
3 Phase
For Use With
Feeder Circuit, Branch Circuit Busbar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-SV/UL-16/3P-3TE/12
Zoro #
G8644115
UPC #
094726215916
Country of Origin
Germany

Dimensions

Height
46 mm
Width
15.5 mm
Depth
206 mm

Details

Item
Busbar
Amps
80A
Voltage
690V
Number of Poles
3
Phase/Wire
3 Phase
For Use With
Feeder Circuit, Branch Circuit Busbar
Frame Type
40A
Number of Terminals
12
Terminals
12 terminals

Description

Bus Bar, Amps 80 A, Number of Poles 3, Number of Terminals 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.