
Bushing, 3-1/2", Threaded, Malleable iron
Mfr # GLL9
Zoro # G516263033
product price: $53.69
/eaKey Features
Conduit Fitting Type
Bushing
Trade Size
3-1/2"
Connection Type
Threaded
Material
Malleable iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLL9
Zoro #
G516263033
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3-1/2"
Details
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Malleable iron
Description
3-1/2'', 6 to 3/0 AWG, Malleable Iron, Aluminum Lug, Plastic Insulated Throat, Threaded, IMC/Rigid Conduit Grounding Bushing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.