
Bushing, 4", Threaded, Malleable iron
Mfr # GLL10
Zoro # G216262787
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
4"
Connection Type
Threaded
Material
Malleable iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLL10
Zoro #
G216262787
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
4"
Details
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Malleable iron
Description
4'', 6 to 3/0 AWG, Malleable Iron, Aluminum Lug, Plastic Insulated Throat, Threaded
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.