
Bushings/Knockout Seals/Locknuts Grounding Bushing 10BOX, 10PK
Mfr # HGLL5
Zoro # G921851399
product price: $52.45
/pk 10, $5.25/eaKey Features
Connection Type
Threaded
Material
Steel
Trade Size
1-1/2 in
Standards
CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGLL5
Zoro #
G921851399
UPC #
30784564113109
Country of Origin
Mexico
Dimensions
Trade Size
1-1/2 in
Details
Connection Type
Threaded
Material
Steel
Standards
CUL
Description
1-1/2in, 14 to 4 AWG, Zinc Plated Malleable Iron, Aluminum Lug, Insulated Throat, Threaded, IMC/Rigid Conduit Grounding Bushing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.