Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Bushings/Knockout Seals/Locknuts Reducer 10BOX, 10PK RE51-SA

Bushings/Knockout Seals/Locknuts Reducer 10BOX, 10PK (Discontinued)

  • Mfr # RE51-SA
  • Zoro # G721855054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE51-SA
Zoro #
G721855054
UPC #
782274101453
Country of Origin
Mexico

Dimensions

Trade Size
1-1/2 in
Overall Length
1.9 in

Details

Connection Type
Taper Threaded
Material
Aluminum
Standards
UL 1203

Description

1-1/2in x 1/2in, Copper-Free Aluminum, Threaded, Explosionproof IMC/Rigid Conduit Reducing Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.