Shop EATON BUSSMANN
See all product information
Create Account
1/2A - 30A Fuse Puller for Cartridge Fuses
- Mfr # NO.1
- Zoro # G723397101
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Fuse Type
Non-Indicating
Voltage Rating
250V
Material
Plated Steel Jaw, Phenolic Knob
Amp Range
0 to 30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NO.1
- Zoro #
- G723397101
- UPC #
- 5171233301
- Country of Origin
- United States
- Fuse Type
- Non-Indicating
- Voltage Rating
- 250V
- Material
- Plated Steel Jaw, Phenolic Knob
- Amp Range
- 0 to 30 A
Description
250 V, 0 to 30 A, Plated Steel Jaw, Phenolic Knob, Fuse Clip ClA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.