Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A AMP 32V-AC CARTRIDGE FUSE, 50PK

  • Mfr # AGC-15

  • Zoro # G114800319


product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns

Key Features

Interrupt Rating
1 kAIC at 32 Vac
Amps
15A
AC Voltage Rating
32 Vac
Visual Indication
Non Indicating
Length
1.25 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGC-15
Zoro #
G114800319
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.25 IN

Details

Interrupt Rating
1 kAIC at 32 Vac
Amps
15A
AC Voltage Rating
32 Vac
Visual Indication
Non Indicating
Speed
Fast-Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.