2-Pole Non-Breakaway In-Line Fuse Holder
- Mfr # HEY-AA
- Zoro # G423397241
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Fuse Block Style
Class CC
Number of Poles
2
Series
HEY
Voltage Rating
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEY-AA
- Zoro #
- G423397241
- UPC #
- 5171211830
- Country of Origin
- United States
Details
- Fuse Block Style
- Class CC
- Number of Poles
- 2
- Series
- HEY
- Voltage Rating
- 600V
Description
600 V, 30 A, 2-Pole, Class CC Fuse, 16 to 12 AWG and 16 to 8 AWG Line/Load, In-Line, Non-Breakaway, Fuse Holder
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.