Zoro Homepage

20-Amp Type SL Plug Fuse, 4PK

  • Mfr # SL-20PK4

  • Zoro # G216252191


product price: $17.29
/pk 4, $4.32/ea

Key Features

Interrupt Rating
10 kAIC
Amps
20 A
Speed
Time delay
Body Style
Plug
AC Voltage Rating
125 Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-20PK4
Zoro #
G216252191
UPC #
51712418317
Country of Origin
United States

Details

Interrupt Rating
10 kAIC
Amps
20 A
Speed
Time delay
Body Style
Plug
AC Voltage Rating
125 Vac
Fits Fuse Block Style
Rejection

Description

SL fuses for residential motor circuits in kitchens, workshops, garages and utility rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.