
20 amps Tamper Proof Plug Fuse, 4PK
Mfr # SL-20PK4
Zoro # G516224713
product price: $11.85
/pk 4, $2.96/eaKey Features
Speed
Time delay
AC Voltage Rating
125 Vac
Amps
20 A
Fits Fuse Block Style
Rejection
Body Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-20PK4
Zoro #
G516224713
UPC #
51712418317
Country of Origin
Mexico
Details
Speed
Time delay
AC Voltage Rating
125 Vac
Amps
20 A
Fits Fuse Block Style
Rejection
Body Style
Plug
Interrupt Rating
10 kAIC
Description
SL fuses for residential motor circuits in kitchens, workshops, garages and utility rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.