Zoro Homepage

20 amps Time Delay Plug Fuse, 4PK

  • Mfr # TL-20PK4

  • Zoro # G616224613


product price: $11.35
/pk 4, $2.84/ea

Key Features

Amps
20 A
Fits Fuse Block Style
Edison
Speed
Time Delay
Body Style
Plug
Interrupt Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-20PK4
Zoro #
G616224613
UPC #
51712418355
Country of Origin
Mexico

Details

Amps
20 A
Fits Fuse Block Style
Edison
Speed
Time Delay
Body Style
Plug
Interrupt Rating
10 kAIC
Body Material
Plastic

Description

Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products, a complete set of UPC reorder tags and a header card.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.