Shop EATON BUSSMANN
See all product information
Create Account
25A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse, 2PK
- Mfr # FRS-R-25
- Zoro # G416059231
product price:Â
$
40.69
/pk of 2, $20.35/ea
Key Features
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-indicating
Interrupt Rating
200 kAIC at 600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRS-R-25
- Zoro #
- G416059231
- UPC #
- 51712508339
- Country of Origin
- United States
- Amps
- 25 A
- Speed
- Time-Delay
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Visual Indication
- Non-indicating
- Interrupt Rating
- 200 kAIC at 600 V
Dimensions
- Length
- 4 in
Description
Fusetron dual-element, time-delay current limiting fuses. Provide motor overload ground fault and short-circuit protection. When used in circuits subject to surge currents, such as those caused by motors, transformers, and other inductive components, these fuses can be sized close to full-load amperes to give maximum overcurrent protection. The time delay feature makes it possible to use fuse ampere ratings which are much smaller than those of nontime delay fuses. Provide a higher degree of short-circuits in which surge currents or temporary overloads occur. Helps protect motors against burnout from overloads. 600V. UL Underwriter's Laboratories listed, CSA Canadian Standards Association certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.