25A NON Cartridge General Purpose Cartridge Fuse, 10PK

  • Mfr # NON-25

  • Zoro # G116059265


product price: $36.59
/pk 10, $3.66/ea

Key Features

Length
5.85 in
AC Voltage Rating
250 Vac
DC Voltage Rating
125 Vdc
Visual Indication
Non-indicating
Interrupt Rating
50 kAIC at 250 Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON-25
Zoro #
G116059265
UPC #
51712101585
Country of Origin
United States

Dimensions

Length
5.85 in

Details

AC Voltage Rating
250 Vac
DC Voltage Rating
125 Vdc
Visual Indication
Non-indicating
Interrupt Rating
50 kAIC at 250 Vac
Amps
25 A

Description

Cartridge fuses are used to protect motors and branch circuits where higher amps or volt ratings are required. They are available in a wide variety of sizes, amp and volt ratings up to 600 Vac and 600 amps. Cartridge fuses are used extensively in commercial, industrial and agricultural applications as well as residential fuse panels, air conditioning, pumps, appliances and other equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.