Zoro Homepage

Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC

  • Mfr # BP/ABC-15

  • Zoro # G008653861


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Series
ABC
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ABC-15
Zoro #
G008653861
UPC #
51712161046
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
6 mm
Length
32 mm

Details

Series
ABC
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 10kA at 125V DC, 750A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
DC Voltage Rating
125V DC
Item
Ceramic Fuse

Description

2 Pack, 15A Ceramic Tube, Type ABC Fast Acting Fuse, Small Dimension, 250V, Microwave Ovens Dimensions 019H x 136W x 236L, Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.