Shop EATON BUSSMANN
See all product information
Create Account
4A 400V D01 Neozed Fuse Link
- Mfr # 4NZ01
- Zoro # G723397057
product price:Â
$
28.99
/ea
Key Features
Series
N
Standards
CE, VDE, GOST-R
Voltage Rating
400V AC
Amp Range
4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4NZ01
- Zoro #
- G723397057
- UPC #
- 5171283532
- Country of Origin
- Mexico
Details
- Series
- N
- Standards
- CE, VDE, GOST-R
- Voltage Rating
- 400V AC
- Amp Range
- 4 A
Description
11 MM x 36 MM, 400 VAC, 4 A, 50 kA Interrupt Rating, Brown, Pin Indication, Ceramic Body, Time Delay, Class gL-gG, Neozed, Type D01, Fuse Link
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.