Shop EATON BUSSMANN
See all product information
Create Account
70A 600V Time-Delay Class CF CUBEFuse, Non-Indicating
- Mfr # TCF70RN
- Zoro # G623397744
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
300 kA (Symmetrical, UL), 200 kA (Symmetrical, CSA), 100 kA DC (UL, CSA)
Class
Class CF, Class J
Amps
70 A
Series
TCF
Length
3.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCF70RN
- Zoro #
- G623397744
- UPC #
- 51712236164
- Country of Origin
- Mexico
- Interrupt Rating
- 300 kA (Symmetrical, UL), 200 kA (Symmetrical, CSA), 100 kA DC (UL, CSA)
- Class
- Class CF, Class J
- Amps
- 70 A
- Series
- TCF
- Standards
- UL, CSA, CE
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
Dimensions
- Length
- 3.01 in
Description
1.26 in x 3.01 in, 600 VAC/300 VDC, 70 A, 300 kA Symmetrical, 200 kA Symmetrical, 100 kA DC Interrupt, Class CF, Class J, Dual Element, Non-Indicating, Time Delay Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.