90A 500V High Speed Semiconductor Ferrule Fuse
- Mfr # FWH-90A
- Zoro # G023397313
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
500V DC
Standards
UL, CSA, CE
Amps
90 A
Diameter
0.947
Series
FWH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWH-90A
- Zoro #
- G023397313
- UPC #
- 5171215007
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.947
- Length
- 3.625 in
Details
- DC Voltage Rating
- 500V DC
- Standards
- UL, CSA, CE
- Amps
- 90 A
- Series
- FWH
- Interrupt Rating
- 200 kA (Symmetrical), 50 kA at 500 VDC
- AC Voltage Rating
- 500V AC
Description
0.95 in x 3.62 in, 500 VAC/VDC, 90 A, 200/50 kA Interrupt Rating, Blade Terminal, High Speed, Bolted Tag, North American Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.