Zoro Homepage

Automotive Fuse, 15A, 2 PK

  • Mfr # BP/ATM-15ID

  • Zoro # G3167507


product price: $10.89
/pk 2, $5.45/ea

Key Features

Series
ATM-ID
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATM-15ID
Zoro #
G3167507
UPC #
051712237956
Country of Origin
Taiwan, Province of China

Dimensions

Length
41/64 in
Width
7/16 in
Depth
5/32 in
Overall Width
7/16 in
Overall Depth
5/32 in
Overall Length
5/8 in

Details

Item
Automotive Fuse
Series
ATM-ID
Speed
Fast-Acting
Amps
15A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
Color Code
Blue
Interrupt Rating
1kA at 32V AC/DC
Body Style
Blade
Body Material
Polyamide
Equivalent Brand and Series
Bussmann ATM-ID
Equivalent Series
ATM-ID
Fits Fuse Block Style
Non-Rejection
Element
Single
Standards
RoHS 2002/95/EC
Functionally Equal To
Littelfuse 297, Mersen/Ferraz Shawmut AF
Compatible Fuse Block Series
ATM, FAB, FABN, Fex, GPM, HHL, HHM, MFB, Mini Dual Fuse Tap, USCC, USFM10, USFMCC, USM
Connection Material
Zinc
Weight
0.2 lb
Current
15 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, 15 A, Indicating, ATM-ID Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Blue, Fuse Size 41/64 in L x 7/16 in W x 5/32 in D, Length 41/64 in, Width 7/16 in, Depth 5/32 in, Equivalent Brand and Series Bussmann ATM-ID, Equivalent Series ATM-ID, Single Element, Standards RoHS 2002/95/EC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.