Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, 25A, 2 PK

  • Mfr # BP/ATC-25ID

  • Zoro # G1646364


product price: $8.59
/pk 2, $4.30/ea

Key Features

Series
ATC-ID
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATC-25ID
Zoro #
G1646364
UPC #
051712237864
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4 in
Width
3/4 in
Depth
13/64 in
Overall Width
3/4 in
Overall Depth
3/16 in
Overall Length
3/4 in

Details

Item
Automotive Fuse
Series
ATC-ID
Speed
Fast-Acting
Amps
25A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
Color Code
Clear
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Polyamide
Equivalent Brand and Series
Bussmann ATC-ID
Equivalent Series
ATC-ID
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized Guide JFHR2, File E56412
Element
Single
Functionally Equal To
Littelfuse 257, ATO, Mersen/Ferraz Shawmut AF
Compatible Fuse Block Series
15600, ATC, BP, HHC, HHD, HHF, HHG
Interrupt Rating - DC
1 kA
Current
25 A

Description

Automotive Fuse, 25 A, Indicating, ATC-ID Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Clear, Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Length 3/4 in, Width 3/4 in, Depth 13/64 in, Equivalent Brand and Series Bussmann ATC-ID, Equivalent Series ATC-ID, Single Element, Standards UL Recognized Guide JFHR2, File E56412, Compatible Fuse Block Series 15600, ATC, BP, HHC, HHD, HHF, HHG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.