Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, 5A, 2 PK

  • Mfr # BP/ATM-5ID

  • Zoro # G4877890


product price: $11.49
/pk 2, $5.75/ea

Key Features

Series
ATM-ID
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATM-5ID
Zoro #
G4877890
UPC #
051712237925
Country of Origin
Taiwan, Province of China

Dimensions

Length
41/64 in
Width
7/16 in
Depth
5/32 in
Overall Length
3 3/4 in
Overall Depth
3 3/4 in
Overall Width
1 3/4 in

Details

Item
Automotive Fuse
Series
ATM-ID
Speed
Fast-Acting
Amps
5A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
Color Code
Tan
Interrupt Rating
1kA at 32V AC/DC
Body Style
Blade
Body Material
Polyamide
Equivalent Brand and Series
Bussmann ATM-ID
Equivalent Series
ATM-ID
Fits Fuse Block Style
Non-Rejection
Element
Single
Functionally Equal To
Littelfuse 297, Mersen/Ferraz Shawmut AF
In Line Fuseholder
6AYD5, 6AYE5, 6AYK3
Standards
RoHS 2002/95/EC
Compatible Fuse Block Series
ATM, FAB, FABN, Fex, GPM, HHL, HHM, MFB, Mini Dual Fuse Tap, USCC, USFM10, USFMCC, USM
Interrupt Rating - DC
1 kA
Current
5 A

Description

Automotive Fuse, 5 A, Indicating, ATM-ID Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Tan, Fuse Size 3-3/4 in L x 1-3/4 in W x 3-3/4 in D, Length 3 3/4 in, Width 1 3/4 in, Depth 3 3/4 in, Equivalent Brand and Series Bussmann ATM-ID, Equivalent Series ATM-ID, Single Element, Standards RoHS 2002/95/EC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.