Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, 6A, 5 PK

  • Mfr # SFE-6

  • Zoro # G3419211


product price: $7.15
/pk 5, $1.43/ea

Key Features

Series
SFE
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFE-6
Zoro #
G3419211
UPC #
051712729819
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4 in
Width
1/4 in
Depth
1/4 in
Overall Diameter
1/4 in
Overall Length
3/4 in

Details

Item
Automotive Fuse
Series
SFE
Speed
Fast-Acting
Amps
6A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
Color Code
Clear
Interrupt Rating
10kA at 32V AC, 10kA at 32V DC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann SFE, Littelfuse 307, Mersen FSFE
Equivalent Series
307, FSFE, SFE
Fits Fuse Block Style
Non-Rejection
Standards
SAE Specifications
Element
Single
Functionally Equal To
Littelfuse 307
Compatible Fuse Block Series
HHK
Weight
0.007 lb
Interrupt Rating - DC
10 kA
Current
6 A
Interrupt Rating - AC
10 kA

Description

Automotive Fuse, 6 A, Glass Fuse, SFE Series, 32 V AC, 32 V DC, Fast-Acting, Body Material Glass, Non-Rejection, Body Style Cylindrical, Interrupt Rating 10kA at 32V AC, 10kA at 32V DC, Color Code Clear, Fuse Size 3/4 in L x 1/4 in dia, Length 3/4 in, Width 5/8 In., Depth Not Applicable, Equivalent Brand and Series Bussmann SFE, Littelfuse 307, Mersen FSFE, Equivalent Series 307, FSFE, SFE, Single Element, Standards SAE Specifications, Compatible Fuse Block Series HHK, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.