Zoro Homepage

Automotive Fuse, 7.5A, 5 PK

  • Mfr # ATM-7-1/2LP

  • Zoro # G1925244


product price: $10.65
/pk 5, $2.13/ea

Key Features

Series
ATM-LP
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-7-1/2LP
Zoro #
G1925244
UPC #
051712560108
Country of Origin
Mexico

Dimensions

Length
11/32 in
Width
7/16 in
Depth
5/32 in
Overall Depth
5/32 in
Overall Width
7/16 in
Overall Length
11/32 in

Description

Automotive Fuse, 7 1/2 A, Non-Indicating, ATM-LP Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Brown, Fuse Size 11/32 in L x 7/16 in W x 5/32 in D, Length 11/32 in, Width 7/16 in, Depth 5/32 in, Equivalent Brand and Series Bussmann ATM-LP, Littelfuse 891, Equivalent Series 891, ATM-LP, Single Element, Standards UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.