
Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK
Mfr # BP/ATC-10-RP
Zoro # G405304458
product price: $3.19
/pk 5, $0.64/ea
Sold in multiples of 5 for $15.95
Key Features
Series
ATC
Speed
Fast-Acting
Amps
10A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP/ATC-10-RP
Zoro #
G405304458
UPC #
51712173247
Country of Origin
United States
Dimensions
Length
3/4 in
Width
3/4 in
Depth
13/64 in
Details
Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
10A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Red
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Polycarbonate
Equivalent Brand and Series
Bussmann ATC-ID, Littelfuse 257, Mersen AF
Equivalent Series
257, AF, ATC
Fits Fuse Block Style
Non-Rejection
Description
The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles, vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
- • Quick and easy installation
- • It is corrosion resistance for longer service life
- • Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation
- • Lead free, halogen free and RoHS complaint
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.