Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (Discontinued)

  • Mfr # BK/ATC-15
  • Zoro # G605879992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/ATC-15
Zoro #
G605879992
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
0.207 in
Length
0.76 in

Details

Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
15A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V DC
Body Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.