Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (Discontinued)
- Mfr # BK/ATC-20
- Zoro # G005879981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/ATC-20
Zoro #
G005879981
UPC #
-
Country of Origin
Japan
Dimensions
Length
0.76 in
Diameter
0.207 in
Details
Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
20A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V DC
Body Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.