Zoro Homepage

CAD Viewer & Download Files

Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating

  • Mfr # ATC-2

  • Zoro # G2541217

CAD Available

product price: $1.69
/ea

Key Features

CAD Drawing
Series
ATC
Speed
Fast-Acting
Amps
2A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC-2
Zoro #
G2541217
UPC #
051712813433
Country of Origin
Japan

Dimensions

Length
3/4 in
Width
3/4 in
Depth
13/64 in
Overall Width
3/4 in
Overall Length
3/4 in
Overall Depth
3/16 in

Details

CAD Available
Yes
Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
2A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Gray
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Polycarbonate
Equivalent Brand and Series
Bussmann ATC-ID, Littelfuse 257, Mersen AF
Equivalent Series
257, AF, ATC
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized Guide JFHR2, File E56412
Element
Single
Functionally Equal To
Littelfuse 257, ATO, Mersen/Ferraz Shawmut AF
Compatible Fuse Block Series
15600, ATC, BP, HHC, HHD, HHF, HHG
Weight
0.1 lb
Current
2 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, 2 A, Non-Indicating, ATC Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Gray, Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Length 3/4 in, Width 3/4 in, Depth 13/64 in, Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF, Equivalent Series 257, AF, ATC, Single Element, Standards UL Recognized Guide JFHR2, File E56412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.