Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK

  • Mfr # BP/ATC-5-RP

  • Zoro # G805304393


product price:  $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30

Key Features

Series
ATC
Speed
Fast-Acting
Amps
5A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/ATC-5-RP
Zoro #
G805304393
UPC #
51712173223
Country of Origin
United States

Dimensions

Length
3/4 in
Width
3/4 in
Depth
13/64 in

Details

Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
5A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Tan
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Polycarbonate
Equivalent Brand and Series
Bussmann ATC-ID, Littelfuse 257, Mersen AF
Equivalent Series
257, AF, ATC
Fits Fuse Block Style
Non-Rejection

Description

The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles, vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.


  • • Quick and easy installation
  • • It is corrosion resistance for longer service life
  • • Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation
  • • Lead free, halogen free and RoHS complaint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.