Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating
Mfr # BP/ATC-7-1/2-RP
Zoro # G610402178
product price:Â $10.79
/eaKey Features
Series
ATC
Speed
Fast-Acting
Amps
7.5A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP/ATC-7-1/2-RP
Zoro #
G610402178
UPC #
51712173230
Country of Origin
Canada
Dimensions
Length
3/4 in
Width
3/4 in
Depth
13/64 in
Details
Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
7.5A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Tan
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Polycarbonate
Equivalent Brand and Series
Bussmann ATC-ID, Littelfuse 257, Mersen AF
Equivalent Series
257, AF, ATC
Fits Fuse Block Style
Non-Rejection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.