Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating, 5 PK

  • Mfr # 157669

  • Zoro # G610820811


product price:  $13.29
/pk 5, $2.66/ea

Key Features

Series
ATM
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157669
Zoro #
G610820811
UPC #
51712174589
Country of Origin
United States

Dimensions

Length
41/64 in
Width
7/16 in
Depth
5/32 in

Details

Item
Automotive Fuse
Series
ATM
Speed
Fast-Acting
Amps
25A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Clear
Interrupt Rating
1kA at 32V AC/DC
Body Style
Mini Blade
Body Material
Polyamide
Equivalent Brand and Series
Bussmann ATM, Littelfuse 297, Mersen AF2
Equivalent Series
297, AF2, ATM
Fits Fuse Block Style
Non-Rejection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.