Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating

  • Mfr # ATM-7-1/2

  • Zoro # G2904623


product price: $1.35
/ea
Sold in multiples of 5 for $6.75

Key Features

Series
ATM
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-7-1/2
Zoro #
G2904623
UPC #
051712814621
Country of Origin
United States

Dimensions

Length
41/64 in
Width
7/16 in
Depth
5/32 in
Overall Length
5/8 in
Overall Width
7/16 in
Overall Depth
5/32 in

Details

Item
Automotive Fuse
Series
ATM
Speed
Fast-Acting
Amps
7.5A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Color Code
Brown
Interrupt Rating
1kA at 32V AC/DC
Body Style
Blade
Body Material
Polyamide
Equivalent Brand and Series
Bussmann ATM, Littelfuse 297, Mersen AF2
Equivalent Series
297, AF2, ATM
Fits Fuse Block Style
Non-Rejection
Element
Single
Functionally Equal To
Littelfuse 297, Mersen/Ferraz Shawmut AF
Standards
RoHS, UL Listed
Compatible Fuse Block Series
ATM, FAB, FABN, Fex, GPM, HHL, HHM, MFB, Mini Dual Fuse Tap, USCC, USFM10, USFMCC, USM
Current
7.5 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, 7 1/2 A, Non-Indicating, ATM Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Brown, Fuse Size 41/64 in L x 7/16 in W x 5/32 in D, Length 41/64 in, Width 7/16 in, Depth 5/32 in, Equivalent Brand and Series Bussmann ATM, Littelfuse 297, Mersen AF2, Equivalent Series 297, AF2, ATM, Single Element, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.