
Automotive Fuse, Blade Fuse, 32 VDC, 15 A, 1 kA Interrupt
Mfr # BP/ATM-15ID
Zoro # G514656721
product price: $12.65
/eaKey Features
Width
0.15 in
Length
0.43 in
Amps
15A
Speed
Fast-Acting
Visual Indication
Non Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/ATM-15ID
Zoro #
G514656721
UPC #
51712237956
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.15 in
Length
0.43 in
Details
Amps
15A
Speed
Fast-Acting
Visual Indication
Non Indicating
Body Material
Plastic
DC Voltage Rating
32 VDC
Description
Following on the popularity and wide application of ATM fuses for late-model OEM vehicles, the easyID illuminating ATM fuse line is available in popular ATM amp ratings with packaging that's designed for easy retail selling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.