Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating

  • Mfr # FLM-60

  • Zoro # G2958733


product price: $8.19
/ea

Key Features

Series
FLM
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLM-60
Zoro #
G2958733
UPC #
051712161312
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-51/64 in
Width
7/8 in
Depth
3/4 in
Overall Depth
3/4 in
Overall Length
1 13/16 in
Overall Width
7/8 in

Details

Item
Automotive Fuse
Series
FLM
Speed
Fast-Acting
Amps
60A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Yellow
Interrupt Rating
10kA at 32V DC
Body Style
Cartridge
Body Material
Plastic
Equivalent Brand and Series
Bussmann FLM
Equivalent Series
FLM
Fits Fuse Block Style
Non-Rejection
Standards
RoHS 2002/95/EC
Element
Single
Functionally Equal To
Mersen/Ferraz Shawmut TRM
Compatible Fuse Block Series
L600M
Weight
0.3 lb
Current
60 A
Interrupt Rating - DC
1 kA
Cartridge Fuse Gender
Male

Description

Automotive Fuse, 60 A, Non-Indicating, FLM Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Cartridge, Interrupt Rating 1kA at 32V DC, Color Code Yellow, Fuse Size 1-51/64 in L x 7/8 in W x 3/4 in D, Length 1 51/64 in, Width 7/8 in, Depth 3/4 in, Equivalent Brand and Series Bussmann FLM, Equivalent Series FLM, Single Element, Standards RoHS 2002/95/EC, Compatible Fuse Block Series L600M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.