Automotive Fuse, FMX Series, Time-Delay, 30A

  • Mfr # BP/FMX-30-RP

  • Zoro # G405389509


product price: $8.15
/ea

Key Features

Series
FMX
Speed
Time-Delay
Amps
30A
Length
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FMX-30-RP
Zoro #
G405389509
UPC #
51712181693
Country of Origin
United States

Dimensions

Length
27 mm

Details

Item
Automotive Fuse
Series
FMX
Speed
Time-Delay
Amps
30A

Description

Developed to meet the demand for smaller components, the FMX and low-profile FMX female maxi fuses offer high amp protection in compact packages. Both FMX and low-profile FMX fuses are available in amp ratings from 30 to 60A. The new FMM micro maxi fuse meets the latest demand for smaller, high current circuit protection products being found on new model vehicles.


  • • For regular FMX applications
  • • Color coded amp ratings
  • • Viewing window shows link status at a glance
  • • Non-conductive plastic housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.