Automotive Fuse Kit, 6 Fuses Included, H(K) Class, 20 to 60A, 250V AC
- Mfr # 3261187
- Zoro # G010921330
product price:Â
$
34.69
/ea
Key Features
Speed
Fast-Acting
Total Number of Fuses Included
6
Fuse Kit Amp Range
20 to 60A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3261187
- Zoro #
- G010921330
- UPC #
- 51712538787
- Country of Origin
- China
Details
- Item
- Automotive Fuse Kit
- Speed
- Fast-Acting
- Total Number of Fuses Included
- 6
- Fuse Kit Amp Range
- 20 to 60A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- Not Rated
- Tool Included
- Fuse Tester
- Visual Indication
- Non-Indicating
- Fuse Class
- H(K)
- Body Style
- Blade
- Body Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.