Shop EATON BUSSMANN
See all product information
Create Account
Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included, 2 to 300A, Not Rated
- Mfr # Fuse-Caddy2
- Zoro # G4594808
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Fuse Series Included
ATC, ATM, ATM-LP, FMX, MAX
Speed
Fast-Acting
Total Number of Fuses Included
372
Fuse Kit Amp Range
2 to 300A
AC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Fuse-Caddy2
- Zoro #
- G4594808
- UPC #
- 051712492928
- Country of Origin
- Mexico
- Item
- Automotive Fuse Kit
- Fuse Series Included
- ATC, ATM, ATM-LP, FMX, MAX
- Speed
- Fast-Acting
- Total Number of Fuses Included
- 372
- Fuse Kit Amp Range
- 2 to 300A
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- 32 V DC
- Tool Included
- None
- Visual Indication
- Non-Indicating
- Fuse Class
- Automotive
- Body Style
- Blade
- Body Material
- Plastic
- Fuses Included
- (10) ATM 2, 3, 4, 5
- Current - Minimum
- 2 A
- Current - Maximum
- 300 A
Description
Fuse Kit, Automotive Blade Fuse Kit, Total Number of Fuses Included 372, Fuse Series Included ATC, ATM, ATM-LP, FMX, MAX, Fuse Class Automotive, Not Applicable, 32 V DC, Fuse Kit Amp Range 2 to 300 A, Fuses Included (10) ATM 2, 3, 4, 5, Tool Included None, Non-Indicating, Fast-Acting, Body Style Blade, Body Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.